Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 420A, 2P, 2AWG-600 MCM, 600V
Mfr # 16375-2
Zoro # G3415675
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 420 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 2 AWG to 600 MCM
- Secondary Connection/Pole 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16375-2
- Zoro # G3415675
- UPC # 051712271509
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 3.6 in |
Length | 4.0 in |
Depth | 3.32 in |
Length (Straight Wireway) | 4.0 in |
For Line Copper Wire Size - Minimum | 2 AWG |
For Line Aluminum Wire Size - Maximum | 600 kcmil |
Overall Length | 6.5 in |
For Line Copper Wire Size - Maximum | 600 kcmil |
For Line Aluminum Wire Size - Minimum | 2 AWG |
Line Side Wire Size Range | 2 AWG - 600 kcmil |
For Load Copper Wire Size - Minimum | 14 AWG |
For Load Aluminum Wire Size - Maximum | 4 AWG |
For Load Copper Wire Size - Maximum | 4 AWG |
For Load Aluminum Wire Size - Minimum | 12 AWG |
Overall Width | 4 in |
Overall Depth | 3.7 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 420 A, Maximum Voltage 600 V AC/DC, Number of Poles 2, Overall Depth 3.7 in, Overall Length 6.5 in, Overall Width 4 in, UL 94 Flammability Rating V-0, Housing Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- OMRON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1110N)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- EATON BUSSMANN Pwr Dist Blck, 400A, 3P, 1/2-13x1-1/16 Stud (16394-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (16323-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 6P Secondary, 600V (16321-2)
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- Eaton Bussmann Power Distribution Blocks