Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 400A, 1P, 1P Primary, 600VAC
Mfr # 16591-1
Zoro # G3019007
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 400 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 3/8-16 x 1-7/16 Stud
- Secondary Connection/Pole 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16591-1
- Zoro # G3019007
- UPC # 051712208550
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.93 in |
Width | 3.1 in |
Length | 5.5 in |
Length (Straight Wireway) | 5.5 in |
For Load Aluminum Wire Size - Maximum | Not Available |
For Load Aluminum Wire Size - Minimum | Not Available |
Overall Length | 9.5 in |
For Line Aluminum Wire Size - Minimum | Not Available |
Overall Width | 3.5 in |
For Line Aluminum Wire Size - Maximum | Not Available |
Load Side Stud Size | 3/8-16 x 1-7/16" |
Overall Depth | 6 in |
Line Side Stud Size | 3/8-16 x 1-7/16" |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 3/8-16 x 1-7/16 In., Load Connections/Pole 2, Load Side Stud Size 3/8-16 x 1-7/16 In., Maximum Current - Copper Conductor 400 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 6 in, Overall Length 9.5 in, Overall Width 3.5 in, UL 94 Flammability Rating V-0, Line Side Connection Type Stud, Load Side Connection Type Stud, Maximum Operating Temperature 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 30 Spaces, 150A, 120/240V AC (QO330MQ150RB)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKM115H7)
- NVENT HOFFMAN Panel Kit, Kit Accessory, Steel (AJCDFK)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 6AWG-350 MCM, 600V (16023-4)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- Eaton Bussmann Power Distribution Blocks