Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 380A, 2P, 6AWG-500 MCM, 600V
Mfr # 16541-2
Zoro # G3018876
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 380 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 500 MCM
- Secondary Connection/Pole 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16541-2
- Zoro # G3018876
- UPC # 051712208413
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Length | 5.5 in |
Width | 5.79 in |
Depth | 2.93 in |
Length (Straight Wireway) | 5.5 in |
Overall Depth | 4 in |
Overall Width | 4.5 in |
Line Side Wire Size Range | 6 AWG - 500 kcmil |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Load Copper Wire Size - Maximum | 6 AWG |
For Load Aluminum Wire Size - Maximum | 6 AWG |
For Load Aluminum Wire Size - Minimum | 14 AWG |
Overall Length | 6.5 in |
For Line Copper Wire Size - Minimum | 6 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 21, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 6 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 600 V AC/DC, Number of Poles 2, Overall Depth 4 in, Overall Length 6.5 in, Overall Width 4.5 in, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- TOLCO Universal Swivel Brace Attachment (828)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 12P Secndary, 600V (16370-2)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- EATON BUSSMANN Pwr Dist Block, 420A, 2P, 2AWG-600 MCM, 600V (16375-2)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R84240)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks