Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 380A, 1P, 21P Secndary, 600V
Mfr # 16541-1
Zoro # G3019025
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 380 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 500 MCM
- Secondary Connection/Pole 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16541-1
- Zoro # G3019025
- UPC # 051712208406
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 5.5 in |
Width | 3.1 in |
Depth | 2.93 in |
Length (Straight Wireway) | 5.5 in |
For Load Copper Wire Size - Minimum | 14 AWG |
Overall Width | 4.5 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
Overall Depth | 4 in |
For Load Aluminum Wire Size - Maximum | 6 AWG |
Line Side Wire Size Range | 6 AWG - 500 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
Overall Length | 6.5 in |
For Load Copper Wire Size - Maximum | 6 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 21, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 6 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 4 in, Overall Length 6.5 in, Overall Width 4.5 in, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (16323-2)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (16323-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC (PDBFS220)
- EATON BUSSMANN Pwr Dist Block, 620A, 2P, 4AWG-350 MCM, 600V (16500-2)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks