Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 310A, 1P, 2P Secndry, 600VAC
Mfr # 16395-1
Zoro # G2582837
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 310 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 3/8-16 x 1-7/16 Stud
- Secondary Connection/Pole 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16395-1
- Zoro # G2582837
- UPC # 051712247658
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 1.98 in |
Depth | 3.32 in |
Length | 4.0 in |
Length (Straight Wireway) | 4.0 in |
Load Side Stud Size | 1/4-20 x 9/16" |
For Load Aluminum Wire Size - Maximum | Not Available |
For Line Aluminum Wire Size - Maximum | Not Available |
For Load Aluminum Wire Size - Minimum | Not Available |
Line Side Stud Size | 3/8-16 x 1-7/16" |
Overall Depth | 3.22 in |
Overall Width | 3.35 in |
Overall Length | 3.98 in |
For Line Aluminum Wire Size - Minimum | Not Available |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 3/8-16 x 1-7/16 In., Load Connections/Pole 2, Load Side Stud Size 1/4-20 x 9/16 In., Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 3.22 in, Overall Length 3.98 in, Overall Width 3.35 in, UL 94 Flammability Rating V-0, Line Side Connection Type Stud, Load Side Connection Type Stud, Maximum Operating Temperature 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- Eaton Bussmann Power Distribution Blocks