Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 255A, 2P, 6AWG-250 MCM, 600V
Mfr # 16003-2
Zoro # G3019935
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 255 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 250 MCM
- Secondary Connection/Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16003-2
- Zoro # G3019935
- UPC # 051712207676
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 4.12 in |
Length | 2.8 in |
Depth | 2.12 in |
Length (Straight Wireway) | 2.8 in |
Line Side Wire Size Range | 6 AWG - 250 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Minimum | 6 AWG |
For Load Copper Wire Size - Maximum | 250 kcmil |
Overall Width | 2.66 in |
For Load Aluminum Wire Size - Maximum | 250 kcmil |
For Line Copper Wire Size - Maximum | 250 kcmil |
Overall Length | 5.37 in |
For Load Copper Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Depth | 2.6 in |
For Line Aluminum Wire Size - Maximum | 250 kcmil |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 250 kcmil, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 250 kcmil, Maximum Current - Copper Conductor 255 A, Maximum Voltage 600 V AC/DC, Number of Poles 2, Overall Depth 2.6 in, Overall Length 5.37 in, Overall Width 2.66 in, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA8)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- GE Bonding Screw, 200 Ax3L (TBS)
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC (PDBFS220)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- EATON BUSSMANN Pwr Dist Blck, 400A, 3P, 1/2-13x1-1/16 Stud (16394-3)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks