Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Blck, 400A, 2P, 1/2-13x1-1/16 Stud
Mfr # 16394-2
Zoro # G7489571
product price: $95.06
/ea
Free Shipping & Returns
$95.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 400 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 1/2-13 x 1-1/16 Stud
- Secondary Connection/Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16394-2
- Zoro # G7489571
- UPC # 051712271622
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 3.6 in |
Length | 4.0 in |
Depth | 3.32 in |
Length (Straight Wireway) | 4.0 in |
For Load Aluminum Wire Size - Minimum | Not Available |
For Line Aluminum Wire Size - Maximum | Not Available |
For Line Aluminum Wire Size - Minimum | Not Available |
For Load Aluminum Wire Size - Maximum | Not Available |
Overall Length | 6.5 in |
Line Side Stud Size | 1/2-13 x 1-1/16" |
Overall Depth | 4.25 in |
Load Side Stud Size | 1/2-13 x 1-1/16" |
Overall Width | 4.25 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 1/2-13 x 1-1/16 In., Load Connections/Pole 1, Load Side Stud Size 1/2-13 x 1-1/16 In., Maximum Current - Copper Conductor 400 A, Maximum Voltage 600 V AC/DC, Number of Poles 2, Overall Depth 4.25 in, Overall Length 6.5 in, Overall Width 4.25 in, UL 94 Flammability Rating V-0, Housing Color Black, Housing Material Thermoplastic, Line Side Connection Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4A, 600V AC, Non-Indicating (CCMR004)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- NVENT HOFFMAN Mild Steel Door Enclosure, 36 in H, 6 in D (CSD36246)
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks