Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 2 Break Contacts (Nc) 4-Wire C
Mfr # C22-DR-X-K02-P62
Zoro # G505804360
original price:
$47.13
39% off
new price: $28.69
/ea
Sold in multiples of 3 for $86.07
$86.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Product Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-DR-X-K02-P62
- Zoro # G505804360
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Length/Depth | 41.73 in |
Product Height | 1.18 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Degree of protection | NEMA 13 |
Enclosure | IP67 |
Compliances | DIN VDE 0600 |
Actuator function | Maintained |
Special features | Buttonless |
Illumination | Non-illuminated |
Button color | Buttonless |
Mounting method | Flush |
Certifications | EN 60947 |
Contact configuration | 2 NC |
Operating mode | Maintained |
Operating cycles | 1 million |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- YORK SOURCE1 Switch Furnace Door (S1-02435738000)
- SQUARE D Light, Pilot (9999SP2R)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA211)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- Eaton Bussmann Switches