Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Nc / 1 No 4-Wire Cable
Mfr # C22-DR-X-K11-P65
Zoro # G605933953
original price:
$116.90
12% off
new price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Degree of protection NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-DR-X-K11-P65
- Zoro # G605933953
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 140.16 in |
Product Height | 1.18 in |
Product Width | 1.18 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Degree of protection | NEMA 4X |
Mounting method | Flush |
Contact configuration | 1 NO-1 NC |
Special features | Buttonless |
Operating cycles | 1 million |
Operating mode | Maintained |
Actuator function | Maintained |
Compliances | DIN VDE 0600 |
Button color | Buttonless |
Enclosure | IP67 |
Illumination | Non-illuminated |
Certifications | EN 60947 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO (XACA271)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH043)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001SKR1UH5)
- Eaton Bussmann Push Buttons & Indicators