Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Make Contact (No) M8/4-Pole
Mfr # C22-D-W-K10-P30
Zoro # G205804097
product price: $83.55
/ea
Sold in multiples of 2 for $167.10
Free Shipping & Returns
$167.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Enclosure IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-D-W-K10-P30
- Zoro # G205804097
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Width | 1.18 in |
Product Length/Depth | 10.24 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Enclosure | IP65 |
Compliances | DIN VDE 0600 |
Degree of protection | NEMA 4X |
Actuator Material | Plastic |
Actuator function | Momentary |
Mounting method | Flush |
Actuator Color | White |
Illumination | Non-illuminated |
Contact configuration | 1 NO |
Certifications | EN 60947 |
Operating mode | Momentary |
Operating cycles | 5 million |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV CORDSET 25 (25SPP.RV)
- HUBBELL Locking Receptacle (HBL2620ST)
- SQUARE D Combination Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (6995039)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (C22-D-G-K10)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- REES Plastic Plunger, Cylindrical, Black, 1" (00433001)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- Eaton Bussmann Push Button Switches