Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Make Contact (No) M8/4-Pole
Mfr # C22-D-G-K10-P30
Zoro # G805803681
original price:
$113.71
15% off
new price: $96.39
/ea
Sold in multiples of 2 for $192.78
Free Shipping & Returns
$192.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Actuator Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-D-G-K10-P30
- Zoro # G805803681
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 10.24 in |
Product Height | 1.18 in |
Product Width | 1.18 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Actuator Material | Plastic |
Operating mode | Momentary |
Actuator function | Momentary |
Compliances | DIN VDE 0600 |
Contact configuration | 1 NO |
Enclosure | IP69K |
Operating cycles | 5 million |
Mounting method | Flush |
Actuator Color | Green |
Certifications | EN 60947 |
Illumination | Non-illuminated |
Degree of protection | NEMA 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- SIEMENS Control Transformer, 75 VA, 55°C, 120/240V AC, 240/480V AC (MT0075M)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- EATON Push Button operator, 22 mm, White (M22M-DRH-W)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW743)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- Eaton Bussmann Switches