Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Break Contact (Nc) M8/4-Pole
Mfr # C22-DR-S-K01-P30
Zoro # G605804345
product price: $57.95
/ea
Sold in multiples of 2 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Actuator function Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-DR-S-K01-P30
- Zoro # G605804345
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Length/Depth | 10.24 in |
Product Width | 1.18 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Actuator function | Maintained |
Actuator Material | Plastic |
Contact configuration | 1 NC |
Enclosure | IP69K |
Illumination | Non-illuminated |
Degree of protection | NEMA 13 |
Operating cycles | 1 million |
Certifications | EN 60947 |
Operating mode | Maintained |
Compliances | DIN VDE 0600 |
Mounting method | Flush |
Actuator Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- ANCOR Orange 16 AWG Tinned Copper Wire - 25' (182503)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- ALLEN BRADLEY ILLUMINATED RED PUSHBUTTON (800H-FRXTP16RD4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- ALLEN BRADLEY Bootless Flush Head Red Pushbutton (800H-AR6A)
- Eaton Bussmann Push Buttons & Indicators