Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Break Contact (Nc) M8/4-Pole
Mfr # C22-D-S-K01-P30
Zoro # G305804188
original price:
$95.12
12% off
new price: $83.15
/ea
Sold in multiples of 2 for $166.30
Free Shipping & Returns
$166.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Operating cycles 5 million
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-D-S-K01-P30
- Zoro # G305804188
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 10.24 in |
Product Height | 1.18 in |
Product Width | 1.18 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Operating cycles | 5 million |
Illumination | Non-illuminated |
Contact configuration | 1 NC |
Actuator Material | Plastic |
Operating mode | Momentary |
Mounting method | Flush |
Degree of protection | NEMA 4X |
Certifications | EN 60947 |
Actuator Color | Black |
Enclosure | IP67 |
Compliances | DIN VDE 0600 |
Actuator function | Momentary |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G-GB1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH33)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO, Blue (XB6DA61B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR24G)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- Eaton Bussmann Push Buttons & Indicators