Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Break Contact (Nc) M12/4-Pole
Mfr # C22-DR-R-K01-P3
Zoro # G205804370
product price: $57.49
/ea
Sold in multiples of 2 for $114.98
$114.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Operating mode Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-DR-R-K01-P3
- Zoro # G205804370
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Length/Depth | 22.05 in |
Product Height | 1.18 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Operating mode | Maintained |
Illumination | Non-illuminated |
Degree of protection | NEMA 4X |
Operating cycles | 1 million |
Mounting method | Flush |
Actuator function | Maintained |
Actuator Material | Plastic |
Actuator Color | Red |
Certifications | EN 60947 |
Compliances | DIN VDE 0600 |
Enclosure | IP67 |
Contact configuration | 1 NC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK (RX503P)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-6B19D8-057)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- DAYTON Illuminated Push Button Operator, 22 mm, Red (30G140)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- Eaton Bussmann Push Buttons & Indicators