Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Break Contact (Nc) M12/4-Pole
Mfr # C22-D-S-K01-P3
Zoro # G605804178
original price:
$94.49
12% off
new price: $82.59
/ea
Sold in multiples of 2 for $165.18
Free Shipping & Returns
$165.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Illumination Non-illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-D-S-K01-P3
- Zoro # G605804178
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 22.05 in |
Product Height | 1.18 in |
Product Width | 1.18 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Illumination | Non-illuminated |
Actuator function | Momentary |
Operating mode | Momentary |
Actuator Color | Black |
Enclosure | IP65 |
Actuator Material | Plastic |
Compliances | DIN VDE 0600 |
Degree of protection | NEMA 4X |
Certifications | EN 60947 |
Operating cycles | 5 million |
Mounting method | Flush |
Contact configuration | 1 NC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- Eaton Bussmann Push Button Switches