Shop All Push Button Switches
Eaton Bussmann
Pushbutton Flush 1 Break Contact (Nc) 4-Wire Cabl
Mfr # C22-WRS-MS1-K20-P62
Zoro # G205804134
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Type Compact pushbutton
- Series C22
- Certifications EN 60947
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRS-MS1-K20-P62
- Zoro # G205804134
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 43.19 in |
Product Width | 1.18 in |
Product Height | 1.18 in |
Details
Bezel | Silver |
Type | Compact pushbutton |
Series | C22 |
Certifications | EN 60947 |
Actuator | 2 position keyed |
Compliances | DIN VDE 0600 |
Illumination | Non-illuminated |
Enclosure | IP65 |
Contact configuration | 2 NO |
Special features | Keyed |
Operating mode | Maintained |
Actuator function | Maintained |
Mounting method | Flush |
Operating cycles | 100000 |
Degree of protection | NEMA 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- HUBBELL Locking Connector (HBL2713ST)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-06-010-RW)
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red (XB4FW34G5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- C3CONTROLS Green Pushbutton (HPBO-FCGN-PRNO)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- AUTOMATION SYSTEMS INTERCONNECT Emergency Stop Button Cover With Yellow Base (PPF3-7)
- Eaton Bussmann Push Buttons & Indicators