Shop All Potentiometers
Eaton Bussmann
Potentiometer Suitable For Rmq-Titan M30
Mfr # C22-WS3-MS1-K11-P65
Zoro # G505818282
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Type Compact pushbutton
- Actuator 3 position keyed
- Operating cycles 100000
- Field color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # C22-WS3-MS1-K11-P65
- Zoro # G505818282
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Length/Depth | 141.61 in |
Product Width | 1.18 in |
Product Height | 1.18 in |
Details
Type | Compact pushbutton |
Actuator | 3 position keyed |
Operating cycles | 100000 |
Field color | Silver |
Bezel | Silver |
Series | C22 |
Operating mode | Momentary |
Contact configuration | 1 NO-1 NC |
Illumination | Non-illuminated |
Mounting method | Flush |
Degree of Protection | NEMA 4X |
Special features | Keyed |
Actuator function | Momentary |
Enclosure | IP65 |
Certifications | EN 60947 |
Compliances | DIN VDE 0600 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/CONNECTOR - FITS TENNANT (1042687)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- BOURNS 2K-Ohm Potentiometer (3500S-214-202-501)
- Eaton Bussmann Potentiometers