Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC
Mfr # TL-25PK4
Zoro # G1750619
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TL
- Speed Time-Delay
- Amps 25A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TL-25PK4
- Zoro # G1750619
- UPC # 51712418362
- Country of Origin China
- Category Plug Fuses
Dimensions
Length | 2.4 in |
Fuse Size | 2.4 in L x 1.3 in H |
Details
Item | Plug Fuse |
Series | TL |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann TL, Littelfuse TLO, Mersen GTL |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Weight | 0.2 lb |
Mounting | Threaded |
Description
Medium duty TL fuses are used for residential motor circuits in kitchens workshops garages and utility rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (6ECD9)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART1500LCDT)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (192505)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/T-30)
- Eaton Bussmann Plug Fuses