Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/T-8
Zoro # G508233471
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 8A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/T-8
- Zoro # G508233471
- UPC # 51712103077
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 8A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
8A, Type T Plug Fuse, Time Delay Fusetron, Dimensions 475L x 476W x 477H, UPC Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, 304 SS (FS-200 ST4 48.00)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/S-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6-1/4)
- EATON BUSSMANN Plug Fuse, FWX Series, High Speed, 800A, 250V AC, Non-Indicating, 200kA at 250V AC, 50kA at 250V DC (FWX-800A)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (TL-15PK4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- Eaton Bussmann Fuses