Shop All Plug Fuses
This Product is Discontinued
Eaton Bussmann
Plug Fuse, T Series, Time Delay, 3/10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (Discontinued)
Mfr # T-3/10
Zoro # G3020617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series T
- Speed Time Delay
- Amps 3/10A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # T-3/10
- Zoro # G3020617
- UPC # 051712210034
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | T |
Speed | Time Delay |
Amps | 3/10A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Element | Dual |
Standards | CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787 |
Functionally Equal To | Littelfuse TOO, Mersen/Ferraz Shawmut GT |
Fuse Speed | Time Delay |
Fuse Amps | 3/10A |
Indicating / Nonindicating | Indicating |
Fuse Voltage Rating | 125VAC |
Fuse Interrupt Rating | 10kA at 125VAC |
Rejection / Nonrejection | Nonrejection |
Equivalent Series | GT, T, TOO |
Description
Plug Fuse, 3/10A, 125V AC, Not Rated, T Series, Indicating, Time Delay, Body Style Screw-In, Nonrejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann T, Littelfuse TOO, Mersen GT, Equivalent Series GT, T, TOO, Body Material Ceramic, Dual Element, Standards CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.