Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC
Mfr # T-30
Zoro # G807681836
product price: $31.29
/ea
Sold in multiples of 25 for $782.25
$782.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # T-30
- Zoro # G807681836
- UPC # 51712101240
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
Used for circuits where motors frequently turn on and off A simple link element for short circuits and dangerous overloads plus a Series connected element which lets the harmless overload starting currents of motors pass without opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-2)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- EATON BUSSMANN Plug Fuse, 20 A, Not Rated (VPKMB-20)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- Eaton Bussmann Plug Fuses