Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC
Mfr # T-20
Zoro # G608164644
product price: $20.19
/ea
Sold in multiples of 25 for $504.75
$504.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # T-20
- Zoro # G608164644
- UPC # 51712101226
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
4 Pack, 20A Type T Plug Fuse, Time Delay Fusetron, Dimension 059L x 056W x 031H, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60 W, 2.5A, DIN Rail (1SVR427032R0000)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-20)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- Eaton Bussmann Plug Fuses