Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/T-20
Zoro # G7660621
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/T-20
- Zoro # G7660621
- UPC # 51712102223
- Country of Origin United States
- Category Plug Fuses
Dimensions
Length | 19.19 in |
Fuse Size | 19.19 in L x 13.6 in W x 12 in H |
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
Heavy duty T fuses are used for air conditioners furnace blower motors swimming pool pumps deep freezers or any circuit where motors frequently turn on and off. The T plug fuse is an industrial strength and provides superior protection that will resist nuisance openings under repeated motor startups. Available in a wide ampere range to permit exact sizing to motor load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18041-2160500)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (192505)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-12)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 1.60A, 125V AC, Indicating, 10kA at 125V AC (BP/S1-6/10)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- Eaton Bussmann Fuses