Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK
Mfr # T-20
Zoro # G405945620
product price: $20.39
/pk 4, $5.10/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # T-20
- Zoro # G405945620
- UPC # 51712101226
- Country of Origin Mexico
- Category Plug Fuses
Dimensions
Length | 2.38 in |
Fuse Size | 2.38 in L x 2.25 in W x 1.25 in H |
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
Bussmann 20 amps Dual Element Plug Fuse 4 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- FLEX-STRUT U-Bolt Beam Clamp For FS-201 (FS-5708 E/G)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 1.60A, 125V AC, Indicating, 10kA at 125V AC (BP/S1-6/10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-8)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (582773)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- Eaton Bussmann Fuses