Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/T-15
Zoro # G1940991
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/T-15
- Zoro # G1940991
- UPC # 51712102216
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
Heavy duty T fuses are used for air conditioners furnace blower motors swimming pool pumps deep freezers or any circuit where motors frequently turn on and off. The T plug fuse is an industrial strength and provides superior protection that will resist nuisance openings under repeated motor startups. Available in a wide ampere range to permit exact sizing to motor load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6-1/4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- Eaton Bussmann Fuses