Plug Fuse, T Series, Time-Delay, 15A, 125V AC, 10kA at 125V AC
Mfr # 4180923
Zoro # G604154564
Key Features
- Series T
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 125V AC
- Interrupt Rating 10kA at 125V AC
Product Information
- Brand Eaton Bussmann
- MFR # 4180923
- Zoro # G604154564
- UPC # 51712101219
- Country of Origin China
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 125V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Used for circuits where motors frequently turn on and off. A simple link element for short-circuits and dangerous overloads plus a series connected element which lets the harmless overload starting currents of motors pass without opening.
Features- Time Delay - Dual Element
- Type T - Edison Base
- Amp Rating : 15
- Dimension: 2.93" H x 6.72" W x 12.53" L
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- SQUARE D Pump Pressure Switch 30-50Psi (FSG2J21BP)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/S-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 1A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-1)
- Eaton Bussmann Plug Fuses