Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, SL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC
Mfr # SL-25
Zoro # G507681280
product price: $14.69
/ea
Sold in multiples of 25 for $367.25
$367.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL
- Speed Time-Delay
- Amps 25A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL-25
- Zoro # G507681280
- UPC # 51712101530
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | SL |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann SL, Mersen GSL |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Description
Threaded fuse type, porcelain threads Heat absorbing metal bead on element link for time delay Passes motor overload starting currents without needlessly opening Voltage rating of 125 V maximum Rejection base UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- LEVITON Receptacle (CR20-W)
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- Eaton Bussmann Plug Fuses