Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC
Mfr # SL-20PK4
Zoro # G2691979
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SL-20PK4
- Zoro # G2691979
- UPC # 51712418317
- Country of Origin Mexico
- Category Plug Fuses
Dimensions
Length | 2.2 in |
Fuse Size | 2.2 in L x 1.4 in H |
Details
Item | Plug Fuse |
Series | SL |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann SL, Mersen GSL |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Mounting | Threaded |
Weight | 0.15 lb |
Description
SL fuses for residential motor circuits in kitchens workshops garages and utility rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- EATON BUSSMANN Plug Fuse, FWX Series, High Speed, 800A, 250V AC, Non-Indicating, 200kA at 250V AC, 50kA at 250V DC (FWX-800A)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-12)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20PK4)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- Eaton Bussmann Plug Fuses