Shop All Plug Fuses
This Product is Discontinued
Eaton Bussmann
Plug Fuse, S Series, Time Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (Discontinued)
Mfr # S-9
Zoro # G5544804
This Product is Discontinued
Key Features
- Series S
- Speed Time Delay
- Amps 9A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # S-9
- Zoro # G5544804
- UPC # 051712220903
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | S |
Speed | Time Delay |
Amps | 9A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Fuse Amps | 9A |
Fuse Interrupt Rating | 10kA at 125VAC |
Element | Dual |
Fuse Speed | Time Delay |
Fuse Voltage Rating | 125VAC |
Rejection / Nonrejection | Rejection |
Indicating / Nonindicating | Indicating |
Functionally Equal To | Littelfuse S, SLO, SOO, Mersen/Ferraz Shawmut S |
Standards | CE, UL 248-11 Guide JFHR, CSA Class 1423-01 |
Equivalent Series | S, SLO, SOO |
Description
Plug Fuse, 9A, 125V AC, Not Rated, S Series, Indicating, Time Delay, Body Style Screw-In, Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S, Equivalent Series S, SLO, SOO, Body Material Ceramic, Dual Element, Standards CE, UL 248-11 Guide JFHR, CSA Class 1423-01, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.