Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC
Mfr # S-20
Zoro # G708164551
Sold in multiples of 2 for $42.78
$42.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # S-20
- Zoro # G708164551
- UPC # 51712101424
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | S |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Description
4 Pack, 20A Type S Plug Fuse, Non Tamp, Time Delay Fustat, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-20)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6-1/4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-15)
- Eaton Bussmann Fuses