Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC
Mfr # S-20
Zoro # G208164532
product price: $21.35
/ea
Sold in multiples of 25 for $533.75
$533.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # S-20
- Zoro # G208164532
- UPC # 51712101424
- Country of Origin Mexico
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | S |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Description
4 Pack, 20A Type S Plug Fuse, Non Tamp, Time Delay Fustat, Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP27)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- RELIANCE CONTROLS Power Inlet Box, L14-30 NEMA, Plastic (WKPBN30)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SG3EXX)
- EATON BUSSMANN Plug Fuse, CLE Series, 125A, 15500V AC, 63kA at 15500V AC (15CLE-125E-D)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 7A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-7)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-20)
- Eaton Bussmann Fuses