Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK
Mfr # S-20
Zoro # G905994258
original price:
$25.29
10% off
new price: $22.59
/pk 4, $5.65/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # S-20
- Zoro # G905994258
- UPC # 51712101424
- Country of Origin Mexico
- Category Plug Fuses
Dimensions
Width | 1.17in |
Length | 1.17 in |
Height | 1.21 in |
Details
Item | Plug Fuse |
Series | S |
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Amps AC | 20A |
Features | Heavy duty, packaging type blister pack |
Mounting Style | Threaded |
Fuse Block or Fuse Holder Type | Time delay |
Voltage rating | 125V |
Weight | .3 LB |
Short Circuit Current (KA) | 10 kA |
Description
Bussmann 20 amps Dual Element Tamper Proof Plug 4 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Black, 500 ft Length (22UL1007TPCBLA500)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- SOUTHWIRE Southwire 10/3 AWG / THHN Black / White / Red / Green Aluminum MC / 250 ft (68584201)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.50A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-1/2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/T-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6)
- Eaton Bussmann Fuses