Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/S-15
Zoro # G2695424
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/S-15
- Zoro # G2695424
- UPC # 51712102414
- Country of Origin United States
- Category Plug Fuses
Dimensions
Length | 6.6 in |
Fuse Size | 6.6 in L x 6.4 in W x 2.9 in H |
Details
Item | Plug Fuse |
Series | S |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Description
UL and CSA heavy-duty S fuses are for use in air conditioners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- LEVITON Wallplates S182-N (84047-40)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-20)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- Eaton Bussmann Plug Fuses