Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, MB Series, Time-Delay, 15A, 125V AC
Mfr # BP/MB-15
Zoro # G9449357
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MB
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 125V AC
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/MB-15
- Zoro # G9449357
- UPC # 51712274753
- Country of Origin United States
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | MB |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 125V AC |
Body Style | Screw-In |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
The Cooper Bussmann MB series 15 amp mini-breaker plug fuse has an Edison base and is intended for use as a permanent fuse replacement for most Edison-based fuses. The fuse has a built-in time delay that helps prevent nuisance tripping during appliance start-ups and the fuse features a button that will restore current when depressed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE 100 Ft. 12/3 Cold Weather Extension Cord (1689SW0002)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL5)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (192505)
- EATON BUSSMANN Plug Fuse, 20 A, Not Rated (VPKMB-20)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- Eaton Bussmann Fuses