Shop All Fuse Assortments
Eaton Bussmann
Plug Fuse Kit, TL Series, 6 Fuses Included 15 A to 30 A, 125V AC
Mfr # TL-EK
Zoro # G8624678
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included TL
- Speed Time-Delay
- Total Number of Fuses Included 6
- Fuse Kit Amp Range 15 A to 30 A
- AC Voltage Rating 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TL-EK
- Zoro # G8624678
- UPC # 51712501378
- Country of Origin Mexico
- Category Fuse Assortments
Dimensions
Product Width | 1.125 in |
Details
Item | Plug Fuse Kit |
Fuse Series Included | TL |
Speed | Time-Delay |
Total Number of Fuses Included | 6 |
Fuse Kit Amp Range | 15 A to 30 A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Tool Included | (1) FT-3 Fuse Tester/Puller |
Visual Indication | Non-Indicating |
Body Style | Screw-In |
Body Material | Ceramic |
Description
Will test most household fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Plate, 1 Gang, Steel (V6007C-1)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (GDB-1A)
- MARINCO CS504-25 EEL 50A 125V/250V Shore Power Cordset - 25' - Yellow (CS504-25)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- EATON BUSSMANN Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC (HEF-2)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 10 Fuses Included 1 A to 6 A, 250V AC, 32V AC (BP/AGC-AH10-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- EATON BUSSMANN Fuse Assortment, 32V AC, 10 PK (BP/AGC-AH10-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- Eaton Bussmann Fuse Assortments