Shop All Fuse Assortments
Eaton Bussmann
Plug Fuse Kit, TL Series, 6 Fuses Included 15 A to 30 A, 125V AC
Mfr # TL-EK
Zoro # G408232727
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included TL
- Speed Time-Delay
- Total Number of Fuses Included 6
- Fuse Kit Amp Range 15 A to 30 A
- AC Voltage Rating 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TL-EK
- Zoro # G408232727
- UPC # 51712501378
- Country of Origin Mexico
- Category Fuse Assortments
Details
Item | Plug Fuse Kit |
Fuse Series Included | TL |
Speed | Time-Delay |
Total Number of Fuses Included | 6 |
Fuse Kit Amp Range | 15 A to 30 A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Tool Included | (1) FT-3 Fuse Tester/Puller |
Visual Indication | Non-Indicating |
Body Style | Screw-In |
Body Material | Ceramic |
Description
TL Time Delay Plug Fuse Emergency Kit, Contains One 15A, Two 20A, Three 30A Fuses A Fuse Tester, Dimensions 083L x 098W x 036H, In A Convenient Recloseable Clamshell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Industrial Fuse Kit, FRN-R, FRS-R Series, 39 Fuses Included RK-5 Class, 10 A to 100 A (RK5SK-39)
- Eaton Bussmann Fuses