Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, FWX Series, High Speed, 800A, 250V AC, Non-Indicating, 200kA at 250V AC, 50kA at 250V DC
Mfr # FWX-800A
Zoro # G510402674
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FWX
- Speed High Speed
- Amps 800A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # FWX-800A
- Zoro # G510402674
- Country of Origin Unknown
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | FWX |
Speed | High Speed |
Amps | 800A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 50kA at 250V DC |
Body Style | Blade |
DC Voltage Rating | 250V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-3B)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG3)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-6-1/4)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-25)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.50A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-1/2)
- Eaton Bussmann Fuses