Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, CLE Series, 125A, 15500V AC, 63kA at 15500V AC
Mfr # 15CLE-125E-D
Zoro # G910402601
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLE
- Amps 125A
- AC Voltage Rating 15500V AC
- Interrupt Rating 63kA at 15500V AC
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 15CLE-125E-D
- Zoro # G910402601
- Country of Origin Unknown
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | CLE |
Amps | 125A |
AC Voltage Rating | 15500V AC |
Interrupt Rating | 63kA at 15500V AC |
Body Style | Screw-In |
DC Voltage Rating | Not Rated |
Description
EATON 15CLE-125E-D CURRENT LIMITING HIGH VOLTAGE 125E-D AMP 15.5KV-AC OTHER FUSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 800A, Fast-Acting, 500V AC, Bolt-On (FWH-800A)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.05A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/20)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (192505)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/S-15)
- Eaton Bussmann Fuses