Shop All Fuse Accessories
Eaton Bussmann
Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating
Mfr # SRW
Zoro # G6603998
original price:
$39.86
4% off
new price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Fuse Block Style Non-Rejection
- Length 2.74 in
- Width 2.40 in
- Height 4.49 in
- Number of Fuse Holders 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SRW
- Zoro # G6603998
- UPC # 051712330091
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Length | 2.74 in |
Width | 2.40 in |
Height | 4.49 in |
Details
Fits Fuse Block Style | Non-Rejection |
Number of Fuse Holders | 1 |
Number of 125V Receptacles | 1 |
For Use With | Edison-Type T, P and W Plug Fuses, TC, TL |
Number of On/Off Switches | 0 |
Box Type | 2-3/4 in Switch |
Standards | CSA Certified, UL Listed |
Max. HP | 1/2 hp |
Cover Unit Configuration | Integrated Receptacle |
Item | Plug Fuse Box |
Fuse Block or Fuse Holder Type | Switch box cover unit |
Features | Receptacle fuse holder single |
Amps | 15 A |
Amp Range | 15A |
Voltage Rating | 125V AC |
Weight | .35 LB |
Max. Amps | 15A |
Max. Voltage | 125V AC |
Amps AC | 15 |
Description
Plug Fuse Holder, Box Type 2-3/4 in Switch, 15 A, 125V AC, Cover Unit Configuration Integrated Receptacle, For Use With Edison-Type T, P and W Plug Fuses, TC, TL, Nonrejection, 1/2 hp Max. HP, Number of 125V Receptacles 1, Number of Fuse Holders 1, Number of On/Off Switches 0, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306B103)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- EATON BUSSMANN Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type (BP/SA-30)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- Eaton Bussmann Fuse Accessories