Shop All Fuse Accessories
Eaton Bussmann
Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating
Mfr # SOY
Zoro # G3497405
Sold in multiples of 2 for $57.86
$57.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 15A
- Voltage Rating 125V AC
- Fits Fuse Block Style Non-Rejection
- Length 4.13 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SOY
- Zoro # G3497405
- UPC # 051712330053
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Length | 4.13 in |
Width | 2 in |
Height | 4.13 in |
Details
Item | Plug Fuse Box |
Amp Range | 15A |
Voltage Rating | 125V AC |
Fits Fuse Block Style | Non-Rejection |
Number of Fuse Holders | 1 |
Number of On/Off Switches | 0 |
Box Type | 4 in Square |
For Use With | Edison-Type T, P and W Plug Fuses, TC, TL |
Standards | CSA Certified, UL Listed |
Max. HP | 3/4 hp |
Cover Unit Configuration | Plain |
Number of 125V Receptacles | 0 |
Features | Receptacle fuse holder double, with switch control |
Fuse Block or Fuse Holder Type | Square box cover unit |
Amps | 15 A |
Weight | .48 LB |
Max. Amps | 15A |
Max. Voltage | 125V AC |
Amps AC | 15 |
Description
Plug Fuse Holder, Box Type 4 in Square, 15 A, 125V AC, Cover Unit Configuration Plain, For Use With Edison-Type T, P and W Plug Fuses, TC, TL, Nonrejection, 3/4 hp Max. HP, Number of 125V Receptacles 0, Number of Fuse Holders 1, Number of On/Off Switches 0, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 (H-14-010-O)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- Eaton Bussmann Fuse Accessories