Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, 20 A, Not Rated
Mfr # VPKMB-20
Zoro # G607070366
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Body Style Screw-In
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Fuse Kit Amp Range 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # VPKMB-20
- Zoro # G607070366
- UPC # 51712274760
- Country of Origin China
- Category Plug Fuses
Details
Item | Plug Fuse |
AC Voltage Rating | Not Rated |
Body Style | Screw-In |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Fuse Kit Amp Range | 20 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 4P Secondary (16220-2)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-5)
- EATON BUSSMANN Bussmann - Cooper SL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (SL-20PK4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-20)
- Eaton Bussmann Plug Fuses