Shop All Electrical Enclosures
Eaton Bussmann
Plastic Enclosure 375X225X250Mm Pebble Grey / Tra
Mfr # CI43X-200-NA
Zoro # G405985954
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Plastic
- Color Base color RAL7032
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CI43X-200-NA
- Zoro # G405985954
- Country of Origin Poland
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Plastic |
Color | Base color RAL7032 |
Type | Accessory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 90.06 in H, 36 in W, 24.06 in D, NEMA 12, Hinged (A903624FSG)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B201607CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A363608LP)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Screw On (HW-J121206SCWW)
- Eaton Bussmann Electrical Enclosures