Shop All Electrical Enclosures
Eaton Bussmann
Plastic Enclosure 234X150X296Mm Pebble Grey / Tra
Mfr # CI23-125-NA
Zoro # G005986030
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Plastic
- Color Base color RAL7032
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CI23-125-NA
- Zoro # G005986030
- Country of Origin Poland
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Plastic |
Color | Base color RAL7032 |
Type | Accessory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1412CHFL)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFG)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A483612LP)
- Eaton Bussmann Electrical Enclosures