Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # RM60030-2PR
Zoro # G0464165
original price:
$61.48
19% off
new price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL Class R
- Series RM
- Number of Poles 2
- Amp Range 0 to 30A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # RM60030-2PR
- Zoro # G0464165
- UPC # 051712511520
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 7 in |
Width | 2.40 in |
Height | 2.30 in |
For Fuse Size | 5 in L x 13/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 0 to 30 A, Number of Poles 2, 600V AC/300V DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series A6D-R, A6K-R, FRS-R, KLSR, KTS-R, KWS-R, LLSRK, LPS-RK, TRS-R, Series RM, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2.3 in, Width 2.4 in, Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVRI-J-60100-M)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 10 to 300A Amp Range, 32V DC Volt Rating (HMEG)
- EATON BUSSMANN Fuse Holder, 1 Poles, 0 to 20A Amp Range, 250V AC/DC Volt Rating (HFA-R)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DU)
- Eaton Bussmann Fuse Blocks & Holders