Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating
Mfr # RM25100-1CR
Zoro # G5125337
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class R
- Series RM
- Connector Type Box Lug
- Fits Fuse Type Industrial
- Mounting Style Bolt-Down; DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # RM25100-1CR
- Zoro # G5125337
- UPC # 051712391184
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 7.20 in |
Width | 2 in |
Height | 2.80 in |
For Fuse Size | 5-7/8 in L x 1-1/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 61 to 100 A, Number of Poles 1, 250V AC/DC, For Fuse Size 5 7/8 in L x 1 1/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 14 to 1/0 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.8 in, Width 2 in, Length 7.2 in, Features Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-3CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-3CR)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25030)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVRI-RH-60060)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2PR)
- Eaton Bussmann Fuse Blocks & Holders