Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating
Mfr # RM25030-1PR
Zoro # G0464530
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- UL Class R
- Series RM
- Voltage Rating 250V AC/DC
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # RM25030-1PR
- Zoro # G0464530
- UPC # 051712511247
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3.20 in |
Width | 1 in |
Height | 2 in |
For Fuse Size | 2 in L x 9/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 0 to 30 A, Number of Poles 1, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series RM, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2 in, Width 1 in, Length 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 450 to 600A Amp Range, 600V AC/DC Volt Rating (JM60600-1CR)
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (G30060-3CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1SQ)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3013SQ)
- Eaton Bussmann Fuse Blocks & Holders