Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # BMM603-1PQ
Zoro # G0464786
product price: $14.04
/ea
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Series BMM
- Number of Poles 1
- Amp Range 30A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BMM603-1PQ
- Zoro # G0464786
- UPC # 051712486408
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 0.80 in |
Length | 3 in |
Height | 1.30 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/300V DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series BMM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate with Quick Connect, Height 1.3 in, Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- MOELLER MOTOR PROTECTOR 6-10/80-120A AMP OVERLOAD RELAY (PKZ 2-SP ZMR-10-PKZ2)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25030)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCCMM603-3PQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-3CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3SR)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1SQ)
- MERSEN Power Distribution Block, 3 Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63163)
- Eaton Bussmann Fuse Blocks & Holders