Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating
Mfr # HM25030-3PR
Zoro # G0464199
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- UL Class H; K5
- Series HM
- Voltage Rating 250V AC/DC
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HM25030-3PR
- Zoro # G0464199
- UPC # 051712512763
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 2.90 in |
Length | 3.20 in |
Height | 2 in |
For Fuse Size | 2 in L x 9/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series HM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2 in, Width 2.9 in, Length 3.2 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK EverMark EM-07-50-PMW-0-C 7 in. Ultra Violet Black Push Mount Cable Tie; 50 lbs - Pack of 100 (EM-07-50-PMW-0-C)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- POWER FIRST 6ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD5)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-J-60060)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 1 Poles, 0 to 30A Amp Range, 48V DC Volt Rating (CHCC1DI-48U)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25060)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 60A Amp Range, 600V AC/300V DC Volt Rating (TCFH60N)
- EATON BUSSMANN Fuse Holder, 1 Poles, 20A Amp Range, 250V AC/DC Volt Rating (HTB-48I-R)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3PR)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358R)
- Eaton Bussmann Fuse Blocks & Holders