Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # HM60030-1PR
Zoro # G0464619
$26.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- UL Class H; K5
- Series HM
- Voltage Rating 600V AC/DC
- Connector Type Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HM60030-1PR
- Zoro # G0464619
- UPC # 051712511421
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 7 in |
Width | 1.20 in |
Height | 2.30 in |
For Fuse Size | 5 in L x 13/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 1, 600V AC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series HM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2.3 in, Width 1.2 in, Length 7 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- ANCOR Ancor 309000 Heat Shrink Butt Connector (309000)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-1CR)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-3CR)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (T60100-3C)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3N)
- Eaton Bussmann Fuse Blocks & Holders