Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating
Mfr # BG3033P
Zoro # G305975451
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class G
- Series BG
- Number of Poles 3
- Amp Range 25 to 30A
- Voltage Rating 480V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BG3033P
- Zoro # G305975451
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 2.38 in |
Length | 3 in |
Height | 1.22 in |
For Fuse Size | 1-5/8 in L x 7/16 in dia |
Details
Item | Open Fuse Block |
UL Class | G |
Series | BG |
Number of Poles | 3 |
Amp Range | 25 to 30A |
Voltage Rating | 480V AC/DC |
Connector Type | Pressure Plate |
Mounting Style | Bolt-Down |
Visual Indication | Non-Indicating |
Wire Range | 18 AWG to 10 AWG |
Body Material | Thermoplastic |
Fuse UL Class | G |
Fits Fuse Block Style | Non-Rejection |
For Use With | For use with SC fuse |
Weight | .191 lb |
Short Circuit Current (KA) | 100 kA |
For Fuse Class | G |
Max. Voltage | 480V AC/DC |
Max. Amps | 30A |
Fits Fuse Type | Industrial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Single Pc Mod Plug 50 PK, PK50 (85-362)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- HUBBELL 30/20A Locking Plug 4P 5W 600VAC/250VDC BK (HBL25415B)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCCMM603-3PQ)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 20A Amp Range, 600V AC/DC Volt Rating (BG3021SQ)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DU)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3SR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DU)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HEB-AW-RLC-A)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- Eaton Bussmann Fuse Blocks & Holders